Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.
Remove

      Items
Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F. Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.


Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.
Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217502
List Price $1,091.00    Save up to 72%
Quantity Discount
QTY Price
1-5 $322.95 ea.
6+ $307.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leeson Motor - Leeson Motor - 2HP, 230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 2. Frame is 145. RPM is 1,725.

Product Specifications
HORSEPOWER 2
ENCLOSURE TEFC
FRAME 145
BRAND Leeson
MOUNTING Rigid C
RPM 1725
PHASE 1
DESIGN Capacitor Start Capacitor Run
MATERIAL Rolled Steel
VOLTAGE 230
NAMEPLATE AMPS 9.2
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 82
AMBIENT TEMP C 40
SHAFT DIAMETER 7/8
ROTATION Selective CCW
SHAFT END BEARING 6205
WEIGHT 48
UL Y
CSA Y
LEESON MODEL NO. M145K17FK11EE
UPC 69172032878
CATALOG NO. 121625.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)