Actual product may differ from image shown

Leeson Motors - 2HP, 230V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
See all 6 items in product family

Leeson Motors - 2HP, 230V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.

Item #: WBB217488

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $708.00 Save up to 66%
Qty Price
1-2 $252.95 ea.
3+ $241.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Leeson Aeration Fan Motor - 2 HP

This 3450 RPM, Single Phase, Aeration Fan Motor is solidly made for long lasting durability and dependability. Totally enclosed air over motor is dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Rigid base. 145 Frame. 230V.

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETENV
    • FRAME145
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE230
    • COMPATIBLE WITH/REPLACESBaldor AFL3523A, US Motors FD2CA1P14, Marathon C1274
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT44
    • ULY
    • CSAY
    • LEESON MODEL NO.C145C34NB1KK
    • UPC69172001543
    • MANUFACTURERS PART NUMBER120375.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS10
    • FL EFFICIENCY74
    • BEARING-DRIVE-END6205
    • is_motorYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

looks like a american made motor

Your review: arived on time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68