Actual product may differ from image shown

Leeson Motors - 7.5-10HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F.
See all 9 items in product family

Leeson Motors - 7.5-10HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F.

Item #: WBB217614

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,231.00 Save up to 57%
Qty Price
1-2 $551.00 ea.
3+ $529.00 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 7.5-10HP, 3450RPM, 182 Frame, Drip-Proof (DP), 230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Rigid Mount.

Open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class F insulation system. Thermostats provide thermal overload protection. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 UNC tapped hole in end. Capacitors supplied. Include sealed bearings, rodent screens, gray epoxy paint and 34 leads exiting the motor at 12 o'clock.



Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5-10
    • ENCLOSUREDP
    • FRAME182
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE230
    • COMPATIBLE WITH/REPLACESBaldor UCL710, US Motors FDCM1K18Z, Marathon Z313
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH INCHES2-1/4
    • ROTATIONSelective CCW
    • WEIGHT98
    • ULY
    • CSAY
    • LEESON MODEL NO.C182K34DB4AA
    • UPC69172015445
    • MANUFACTURERS PART NUMBER131848.00
    • is_motorYes
    • DESIGNCapacitor Start Capacitor Run
    • BEARING-DRIVE-END6206
    • FL EFFICIENCY82.5
    • FL AMPS31-42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!