Actual product may differ from image shown

Leeson Motors - 7.5-10HP, 208-230/460V, 3450RPM, DP, Rigid Mount, 1.0 S.F.
See all 9 items in product family

Leeson Motors - 7.5-10HP, 208-230/460V, 3450RPM, DP, Rigid Mount, 1.0 S.F.

Item #: WBB217629

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,452.00 Save up to 64%
Qty Price
1-2 $540.00 ea.
3+ $520.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Agricultural Motor: 7.5-10HP, 3450RPM, 184 Frame, Drip-Proof (DP), 208-230/460V, 3PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Rigid Mount.

Open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class F insulation system. Thermostats provide thermal overload protection on all units. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 UNC tapped hole in end. Capacitors supplied on single phase models. All models include sealed bearings, rodent screens, gray epoxy paint and 34 leads exiting the motor at 12 o'clock.



Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5-10
    • ENCLOSUREDP
    • FRAME184
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor UCM713, Marathon Y1303
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH INCHES2-3/4
    • ROTATIONREV
    • WEIGHT88
    • ULY
    • CSAY
    • LEESON MODEL NO.C184T34DB9AA
    • UPC69172015447
    • MANUFACTURERS PART NUMBER131850.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS27-24.2/12.1
    • BEARING-DRIVE-END6206
    • FL EFFICIENCY85.5
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!