

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson Motor - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217437
|
|
|
| List Price $1,471.00 Save up to 63% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$570.00 ea. |
| 6+ |
$544.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Agricultural Motor: 3HP, 1740RPM, 184 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, C Face Mount. NEMA C Face Motor is designed with overspeed protection on mechanical centrifugal starting switch.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Baldor: VFDL3610TM(Leeson motor has 1.15 service factor ) |
|
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
TEFC |
| FRAME |
184 |
| BRAND |
Leeson |
| MOUNTING |
C Face |
| RPM |
1740 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
230 |
| NAMEPLATE AMPS |
19.0 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
75.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-1/8 |
| SHAFT LENGTH INCHES |
2-1/4 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6206 |
| WEIGHT |
107 |
| UL |
N |
| CSA |
Y |
| LEESON MODEL NO. |
P184C17FC5CC |
| UPC |
69172001833 |
| CATALOG NO. |
131603.00 |
|
|
|
|
 |
|
|