Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Remove

      Items
Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F. Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.


Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217504
List Price $1,813.00    Save up to 66%
Quantity Discount
QTY Price
1-5 $644.00 ea.
6+ $615.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leeson Motor - 5HP, 230V, 1740RPM, TEFC, Rigid C Mount, 1.15 S.F.

Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 5. Frame is 184. RPM is 1,740.

Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 184
BRAND Leeson
MOUNTING Rigid C
RPM 1740
PHASE 1
DESIGN Capacitor Start Capacitor Run
MATERIAL Rolled Steel
VOLTAGE 230
NAMEPLATE AMPS 20.5
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION Manual
EFFICIENCY TYPE Standard
EFFICIENCY 82.5
AMBIENT TEMP C 40
SHAFT DIAMETER 1-1/8
SHAFT LENGTH INCHES 2-1/4
ROTATION Selective CCW
SHAFT END BEARING 6206
WEIGHT 100
UL N
CSA Y
LEESON MODEL NO. P184K17FK13AA
UPC 69172032880
CATALOG NO. 131995.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Automatic Motor Base for Nema Frame 284, 286

Automatic Motor Base for Nema Frame 284, 286

From $493.95
select
Qty: Add to Cart
1 Phase 115VAC 1/2HP Drives

1 Phase 115VAC 1/2HP Drives

From $201.95
select
Qty: Add to Cart
55 Series Enclosed Variable Voltage Supply

55 Series Enclosed Variable Voltage Supply

From $125.95
select
Qty: Add to Cart
57 Series Chassis Variable Voltage Supply

57 Series Chassis Variable Voltage Supply

From $84.95
select
Qty: Add to Cart
P74FA-5C Differential Pressure Control

P74FA-5C Differential Pressure Control

From $139.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)