Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 10-15HP, 208-220/440V, 3470RPM, DPAO, Rigid Mount, 1.5 S.F.
See all 9 items in product family

Leeson Motors - 10-15HP, 208-220/440V, 3470RPM, DPAO, Rigid Mount, 1.5 S.F.

Item #: WBB217450

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,265.00 Save up to 48%
Qty Price
1-2 $683.00 ea.
3+ $657.00 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 10-15HP, 3470RPM, 215 Frame, DPAO, 208-220/440V, 3PH, Continuous duty, No thermal protection, 1.5 Service Factor, Rigid Mount.

Open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class F insulation system. Thermostats provide thermal overload protection on all units. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 UNC tapped hole in end. Capacitors supplied on single phase models. All models include sealed bearings, rodent screens, gray epoxy paint and 34" leads exiting the motor at 12 o'clock.



Click here to see our full selection of Motor Controls and Drives.

Compatibility
AO Smith/Magnetek: R327
Baldor: UCM1014 | UCME1014
Marathon: Y304

Product Specifications

    • HORSEPOWER10-15
    • ENCLOSUREDPAO
    • FRAME215TZ
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3470
    • RPM3470
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-220/440
    • COMPATIBLE WITH/REPLACESBaldor UCME1014, Marathon Y304
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.5
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH INCHES3
    • ROTATIONREV
    • WEIGHT83
    • ULN
    • CSAY
    • LEESON MODEL NO.C215T34DB3BB
    • UPC69172015467
    • MANUFACTURERS PART NUMBER140641.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS28-26/13&42-40/20
    • BEARING-DRIVE-END307
    • is_motorYes
    • FL EFFICIENCY85.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.180.131:27