

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Motor - 7.5HP, 230V, TEFC, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 7.5HP, 230V, TEFC, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217524
|
|
|
| List Price $1,817.00 Save up to 58% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$802.00 ea. |
| 6+ |
$765.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Agricultural Motor: 7.5HP, 1740RPM, 215 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount. Heavy duty single phase Hi-Torque Motor is designed specifically for severe "farm duty" applications. Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. Electrical Features: Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: K301 | | GE: F793 | | Grainger/Dayton: 6K817 | 6K884 | | Leland-Faraday: M-434 | | Marathon: Z115 |
|
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
TEFC |
| FRAME |
215 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1740 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
230 |
| NAMEPLATE AMPS |
33.6 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
82.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-1/8 |
| SHAFT LENGTH INCHES |
3 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6207 |
| WEIGHT |
143 |
| UL |
N |
| CSA |
Y |
| LEESON MODEL NO. |
P215K17FB4KK |
| UPC |
69172001899 |
| CATALOG NO. |
140209.00 |
|
|
|
|
 |
|
|