Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 5HP, 230V, TEFC, Rigid Mount, 1.15 S.F.
See all 7 items in product family

Leeson Motors - 5HP, 230V, TEFC, Rigid Mount, 1.15 S.F.

Item #: WBB217568

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,188.00 Save up to 66%
Qty Price
1-2 $765.00 ea.
3+ $736.00 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 5HP, 1740RPM, 215 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.

Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.



Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME215
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE230
    • COMPATIBLE WITH/REPLACESWEG 00518ES1DFD215, US Motors FDU5CM2K21Z, Marathon Z117
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH INCHES3
    • ROTATIONSelective CCW
    • WEIGHT153
    • ULN
    • CSAY
    • LEESON MODEL NO.P215K17FB5FF
    • UPC69172001900
    • MANUFACTURERS PART NUMBER140223.00
    • DESIGNCapacitor Start Capacitor Run
    • FL AMPS24
    • BEARING-DRIVE-END6207
    • FL EFFICIENCY82.5
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!