Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1/4HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.
See all 22 items in product family

Leeson Motors - 1/4HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.

Item #: WBB217461

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $445.00 Save up to 68%
Qty Price
1-2 $146.95 ea.
3+ $140.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 1/4HP, 1075RPM, 48 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Resilient Base Mount.

These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design, with resilient mounting for quiet operation. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.



Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETENV
    • FRAME48
    • BRANDLeeson
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1075
    • RPM1075
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/230
    • COMPATIBLE WITH/REPLACESBaldor CHC3414A, Marathon X027
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1/2
    • SHAFT LENGTH INCHES1-1/2
    • ROTATIONSelective CCW
    • WEIGHT23
    • ULY
    • CSAY
    • LEESON MODEL NO.A4P11NR2GG
    • UPC69172000513
    • MANUFACTURERS PART NUMBER100824.00
    • BASEResilient
    • DESIGNPSC 1 Speed
    • FL AMPS2.8/1.4
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY66
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!