Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Motor - 1/3HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.
Remove

      Items
Leeson Motor - 1/3HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F. Leeson Motor - 1/3HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.


Leeson Motor - 1/3HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.
Leeson Motor - 1/3HP, 115/230V, 1075RPM, TENV, Resilient Base Mount, 1.0 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217487
List Price $476.00    Save up to 67%
Quantity Discount
QTY Price
1-5 $163.95 ea.
6+ $156.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Agricultural Motor: 1/3HP, 1075RPM, 48 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Resilient Base Mount.

These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design, with resilient mounting for quiet operation. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: C046(Leeson motor is 1075 RPM ) | F683
Baldor: CHC264A | CHC3417A
Grainger/Dayton: 4M041
Marathon: X028
Product Specifications
HORSEPOWER 1/3
ENCLOSURE TENV
FRAME 48
BRAND Leeson
MOUNTING Resilient Base
RPM 1075
PHASE 1
DESIGN PSC 1 Speed
MATERIAL Rolled Steel
VOLTAGE 115 / 230
NAMEPLATE AMPS 3.6/1.8
HERTZ 60
DUTY Airover
SERVICE FACTOR 1.0
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
EFFICIENCY 70
AMBIENT TEMP C 40
SHAFT DIAMETER 1/2
SHAFT LENGTH INCHES 1-1/2
ROTATION Selective CCW
SHAFT END BEARING 6203
WEIGHT 28
UL Y
CSA Y
LEESON MODEL NO. A4P11NR3GG
UPC 69172000514
BASE Resilient
CATALOG NO. 100825.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)