Actual product may differ from image shown

Leeson Motors - 1/3HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.
See all 8 items in product family

Leeson Motors - 1/3HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Item #: WBB217438

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $501.00 Save up to 65%
Qty Price
1-2 $181.95 ea.
3+ $173.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Motor - 1/3HP, 115/208-230V, 1725RPM, TEFC, Rigid C Mount, 1.15 S.F.

Made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HP is 1/3. Frame is 56. RPM is 1,725.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor CFDL3501M, Marathon F131
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT26
    • ULY
    • CSAY
    • LEESON MODEL NO.M6C17FK81EE
    • UPC69172032873
    • MANUFACTURERS PART NUMBER116485.00
    • FL AMPS6.4/3.2
    • is_motorYes
    • FL EFFICIENCY62
    • BEARING-DRIVE-END6203
    • DESIGNCapacitor Start Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!