Actual product may differ from image shown

Leeson Motors - 3/4HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
See all 5 items in product family

Leeson Motors - 3/4HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.

Item #: WBB217588

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 56%
Qty Price
1-2 $163.95 ea.
3+ $157.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 3/4HP, 3450RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 208-230/460V, 3PH, AIROVER duty, No thermal protection, 1.0 Service Factor, Rigid Mount.

Totally enclosed air over motor, dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, motor offers protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.



Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETENV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor AFM3528
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT24
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34NB18DD
    • UPC69172000995
    • MANUFACTURERS PART NUMBER111334.00
    • BEARING-DRIVE-END6203
    • FL AMPS2.5-2.4/1.2
    • DESIGNSq Cage Inductor Run
    • is_motorYes
    • FL EFFICIENCY75.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!