|
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson Motor - 1HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 1HP, 208-230/460V, 3450RPM, TENV, Rigid Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217589
|
|
|
| List Price $392.00 Save up to 48% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$212.95 ea. |
| 6+ |
$202.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Agricultural Motor: 1HP, 3450RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 208-230/460V, 3PH, AIROVER duty, No thermal protection, 1.0 Service Factor, Rigid Mount. Totally enclosed air over motor, dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, motor offers protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Baldor: AFM3529 |
|
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TENV |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
3450 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
3.4-3.2/1.6 |
| HERTZ |
60 |
| DUTY |
Airover |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
77 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6203 |
| WEIGHT |
25 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6T34NB19DD |
| UPC |
69172000996 |
| CATALOG NO. |
111335.00 |
|
|
|
|
 |
|
|