Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1.5HP, 208-230/460V, 1725RPM, TEFC, Rigid Mount, 1.0 S.F.
See all 2 items in product family

Leeson Motors - 1.5HP, 208-230/460V, 1725RPM, TEFC, Rigid Mount, 1.0 S.F.

Item #: WBB217599

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $700.00 Save up to 61%
Qty Price
1-2 $286.95 ea.
3+ $274.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 1.5HP, 1725RPM, 56H Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230/460V, 3PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid Mount.

Dust-Tight Motors designed to operate inside agricultural storage bins for stirring grain, corn and other agricultural products. Mechanical Features: External cast aluminum cooling fan at shaft end keeps grain from obstructing fan operation. Prelubricated double shielded ball bearings packed with Exxon POLYREX® EM grease (temperature range -20°F to +350°F). Totally enclosed construction with gasketed conduit box and capacitor cases. Moisture drain hole in endshield opposite shaft for vertical shaft up mounting. Rugged 205 bearing shaft-end. Shaft is 7/8 diameter, useable length of 15/16. BA dimension is 35/8. Electrical Features: Energy-saving, extra high torque designs.



Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT41
    • ULY
    • CSAY
    • LEESON MODEL NO.M6T17FB49EE
    • UPC69172000991
    • MANUFACTURERS PART NUMBER111329.00
    • FL AMPS5.4/2.7
    • is_motorYes
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!