

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 1/3HP, 115/230V, 1625RPM, TENV, Special Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Agricultural Motors
>
Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base
>
Leeson Motor - 1/3HP, 115/230V, 1625RPM, TENV, Special Mount, 1.0 S.F.
|
|
|
Leeson Motor - 1/3HP, 115/230V, 1625RPM, TENV, Special Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217712
|
|
|
| List Price $406.00 Save up to 40% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$252.95 ea. |
| 6+ |
$241.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Agricultural Motor: 1/3HP, 1625RPM, 56H Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Special Mount. These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design, with resilient mounting for quiet operation. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
|
| Product Specifications |
| HORSEPOWER |
1/3 |
| ENCLOSURE |
TENV |
| FRAME |
56H |
| BRAND |
Leeson |
| MOUNTING |
Special |
| RPM |
1625 |
| PHASE |
1 |
| DESIGN |
PSC 1 Speed |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 230 |
| NAMEPLATE AMPS |
3.4/1.7 |
| HERTZ |
60 |
| DUTY |
Airover |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
Automatic |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
66 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1/2 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
32 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
A6P17NZ6EE |
| UPC |
69172000997 |
| BASE |
Special |
| CATALOG NO. |
111348.00 |
|
|
|
|
 |
|
|