Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors X909, 1/4HP, 115V, 1800RPM, 1PH, TEAO, 48Y FR

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Marathon Motors X909, 1/4HP, 115V, 1800RPM, 1PH, TEAO, 48Y FR

Item #: WBB868991

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $105.95 ea.
3+ $101.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors X909, 1/4HP, 115V, 1800RPM, 1PH, TEAO, 48Y FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETEAO
    • FRAME48Y
    • BRANDMarathon Motors
    • MOUNTINGStud
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE1
    • VOLTAGE115
    • DUTYContinuous AOM
    • SERVICE FACTOR1
    • THERMAL PROTECTIONManual Protector
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARINGBall
    • WEIGHT10
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERX909
    • FL AMPS4
    • INSULATION CLASSB
    • KILOWATS0.19
    • MODEL NUMBER48S17T2004
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZEBall
    • NEMA DESIGNNo Design Code
    • STARTING TYPESpilt Phase
    • IP CODE43
    • BEARING-DRIVE-END6203
    • KVA-CODEL
    • FL EFFICIENCY54
    • CATALOG NUMBERX909
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!