Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR
Remove

      Items
Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR


Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR
Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB869582
Price: $779.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Z1306, 7-9HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

Product Specifications
HORSEPOWER 7-9@ 60 HERTZ
ENCLOSURE DPAO
FRAME 184TZ
BRAND Marathon Motors
MOUNTING Rigid
RPM 3600@ 60 HERTZ
PHASE 1
VOLTAGE 230@ 60 HERTZ
DUTY Continuous AOM
THERMAL PROTECTION Thermostats (Normally Closed)
AMBIENT TEMP C 40
ROTATION Selective Counter Clockwise
OPPOSITE END BEARING Ball
UL Recognized Construction and Protector
CATALOG NO. Z1306
DRIVE END BEARING SIZE 6206
OPPOSITE END BEARING SIZE 6205
NEMA DESIGN No Design Code
STARTING TYPE Cap Start Ind Run
ASSEMBLY F1 Only
ORIENTATION Horizontal
60 HERTZ FL Eff 75.5%-74%
60 HERTZ SF 1.3-1.0
60 HERTZ FL AMPS 36.5-46
60 HERTZ kW 5.2-6.7
MODEL NUMBER 184TCDW7617
WEIGHT IN LBS. 83
IP CODE 22
BEARING-DRIVE-END Ball
KVA-CODE F
INSULATION CLASS F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)