

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Marathon Motors Z307, 7-10HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR |
| |
|
 |
|
 |
|
 |
|
|
|
Marathon Motors Z307, 7-10HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB869395
|
|
|
|
Price: $611.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Z307, 7-10HP, 230V, 3600RPM, 1PH, DPAO, 184TZ FR
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
|
| Product Specifications |
| HORSEPOWER |
7-10@ 60 HERTZ |
| ENCLOSURE |
DPAO |
| FRAME |
184TZ |
| BRAND |
Marathon Motors |
| MOUNTING |
Rigid |
| RPM |
3600@ 60 HERTZ |
| PHASE |
1 |
| VOLTAGE |
230@ 60 HERTZ |
| DUTY |
Continuous AOM |
| THERMAL PROTECTION |
Thermostats (Normally Closed) |
| AMBIENT TEMP C |
40 |
| ROTATION |
Selective Counter Clockwise |
| OPPOSITE END BEARING |
Ball |
| UL |
Recognized Construction and Protector |
| CATALOG NO. |
Z307 |
| BEARING-DRIVE-END |
Ball |
| INSULATION CLASS |
F |
| WEIGHT IN LBS. |
95 |
| KVA-CODE |
D |
| IP CODE |
22 |
| STARTING TYPE |
Cap Start Cap Run |
| NEMA DESIGN |
No Design Code |
| OPPOSITE END BEARING SIZE |
205 |
| DRIVE END BEARING SIZE |
206 |
| ASSEMBLY |
F1 Out ODE BRKT Radial |
| ORIENTATION |
Horizontal |
| 60 HERTZ SF |
1.4-1.0 |
| 60 HERTZ FL AMPS |
28-42 |
| 60 HERTZ kW |
5.22-7.46 |
| MODEL NUMBER |
184TBDR7009 |
|
|
|
|
 |
|
|