Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR
Remove

      Items
Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR


Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR
Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB868256
Price: $1,168.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Z315, 10-15HP, 230V, 3600RPM, 1PH, DPAO, 2105TZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

Product Specifications
HORSEPOWER 10-15@ 60 HERTZ
ENCLOSURE DPAO
FRAME 215TZ
BRAND Marathon Motors
MOUNTING Rigid
RPM 3600@ 60 HERTZ
PHASE 1
VOLTAGE 230@ 60 HERTZ
DUTY Continuous
THERMAL PROTECTION Thermostats (Normally Closed)
AMBIENT TEMP C 40
ROTATION Selective Counter Clockwise
OPPOSITE END BEARING Ball
UL Recognized Construction
CATALOG NO. Z315
60 HERTZ kW 7.5-11.2
60 HERTZ FL AMPS 61.5
60 HERTZ SF 1.5-1.0
60 HERTZ FL Eff 85.5%-84%
ORIENTATION Horizontal
ASSEMBLY F3
DRIVE END BEARING SIZE 307
OPPOSITE END BEARING SIZE 206
NEMA DESIGN L
STARTING TYPE Cap Start Cap Run
IP CODE 22
WEIGHT IN LBS. 159
INSULATION CLASS F
BEARING-DRIVE-END Ball
KVA-CODE J
MODEL NUMBER 215TBDW7013


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

Leeson Motor - 1/2HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.

From $151.95
More Info
Add to Cart
Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

Leeson Motor - 1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount

From $206.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)