

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Baldor Motor BM3704T, 3HP, 1155RPM, 3PH, 60HZ, 213T, 3720M, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor BM3704T, 3HP, 1155RPM, 3PH, 60HZ, 213T, 3720M, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388768
|
|
|
| List Price $3,258.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,120.00 ea. |
| 6+ |
$2,021.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 3HP,1155RPM,3PH,60HZ,213T,3720M,TEFC,F1
Features:- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor on 215T and smaller.
Typical Applications: Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
Click here to see our full selection of Motor Brakes.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
TEFC |
| FRAME |
213T |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1155 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6306 |
| WEIGHT |
154 |
| FL AMPS |
10.4-9.6/4.8 |
| DOE-CODE |
-- |
| POLES |
6 |
| C-DIMENSION INCHES |
25.88 |
| BRAKE RATING |
35 |
| DRIVE END FLANGE |
Standard |
| 208V AMPS |
-- |
| FL EFFICIENCY |
84 |
| INSULATION-CLASS |
F |
| KVA-CODE |
H |
| POWER-FACTOR |
70 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
37A021S065G1 |
| DESIGN CODE |
B |
| BEARING-DRIVE-END |
6307 |
| BALDOR CATALOG NUMBER |
BM3704T |
|
|
|
|
 |
|
|