Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Brake Motors (314)
Remove
Baldor Motor BM3707, 5HP, 1725RPM, 3PH, 60HZ, 215, 3634M, TEFC, F1, B
Remove

      Items
Baldor Motor BM3707, 5HP, 1725RPM, 3PH, 60HZ, 215, 3634M, TEFC, F1, B Baldor Motor BM3707, 5HP, 1725RPM, 3PH, 60HZ, 215, 3634M, TEFC, F1, B


Baldor Motor BM3707, 5HP, 1725RPM, 3PH, 60HZ, 215, 3634M, TEFC, F1, B
Baldor Motor BM3707, 5HP, 1725RPM, 3PH, 60HZ, 215, 3634M, TEFC, F1, B
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388769
List Price $3,289.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $2,140.00 ea.
6+ $2,040.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 5HP,1725RPM,3PH,60HZ,215,3634M,TEFC,F1,B

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

Click here to see our full selection of Motor Brakes.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 215
BRAND Baldor
MOUNTING RIGID
RPM 1725
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6205
WEIGHT 91
SPEC. NUMBER 36K140W415G1
SERIAL-NUMBER --
POWER-FACTOR 80
KVA-CODE J
INSULATION-CLASS F
FL EFFICIENCY 85.5
208V AMPS 15
DRIVE END FLANGE Standard
BALDOR CATALOG NUMBER BM3707
BEARING-DRIVE-END 6206
DESIGN CODE B
DOE-CODE --
FL AMPS 15-13.2/6.6
BRAKE RATING 25
C-DIMENSION INCHES 22.87
POLES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

From $515.00
More Info
Add to Cart
Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

From $1,020.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)