Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CEBM7023T, 2HP, 1725RPM, 3PH, 60HZ, 182TC, 3628M, XPNV, F1

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Baldor Motor CEBM7023T, 2HP, 1725RPM, 3PH, 60HZ, 182TC, 3628M, XPNV, F1

Item #: WBB388589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,908.00 Save up to 47%
Qty Price
1-2 $3,249.00 ea.
3+ $3,110.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 2HP,1725RPM,3PH,60HZ,182TC,3628M,XPNV,F1

Features:
  • Class I, Group D, T2C
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Explosion proof brakes require external connections.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and hold.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREXPNV
    • FRAME182TC
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1760
    • RPM1760
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT101
    • MANUFACTURERS PART NUMBERCEBM7023T
    • TEMP. CODET3C
    • KVA-CODEL
    • DRIVE END FLANGEC-Face
    • INSULATION CLASSB
    • DESIGN CODEB
    • FL EFFICIENCY87.5
    • POWER-FACTOR69
    • FL AMPS6/3
    • POLES4
    • SPEC. NUMBER36M726R978G1
    • BRAKE RATING10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:21