Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VBM3554, 1.5HP, 1755RPM, 3PH, 60HZ, 56C, 3521M, TEFC, F1

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Baldor Motor VBM3554, 1.5HP, 1755RPM, 3PH, 60HZ, 56C, 3521M, TEFC, F1

Item #: WBB390918

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,316.00 Save up to 34%
Price: $870.00
Product Information
Product Q&A
Baldor Motor, 1.5HP,1755RPM,3PH,60HZ,56C,3521M,TEFC,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stop and hold.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1755
    • RPM1755
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6203
    • WEIGHT48
    • MANUFACTURERS PART NUMBERVBM3554
    • KVA-CODEM
    • SPEC. NUMBER35E058Z541G2
    • FL EFFICIENCY84
    • INSULATION CLASSB
    • POWER-FACTOR70
    • 208V AMPS--
    • SERIAL-NUMBER--
    • DOE-CODE--
    • FL AMPS5.1-4.8/2.4
    • DESIGN CODEB
    • BEARING-DRIVE-END6205
    • DRIVE END FLANGEC-Face
    • BRAKE RATING10
    • C-DIMENSION INCHES17.8
    • POLES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.