Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Brakemotor, C400, 145TTFR5382, 1HP, 208-230/460V, 1200RPM, 145TC FR, 3PH, TEFC
See all 44 items in product family

Marathon Motors Brakemotor, C400, 145TTFR5382, 1HP, 208-230/460V, 1200RPM, 145TC FR, 3PH, TEFC

Item #: WBB868937

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $857.00 ea.
3+ $820.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Brakemotor, C400, 145TTFR5382, 1HP, 208-230/460V, 1200RPM, 145TC FR, 3PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME145TC
    • BRANDMarathon Motors
    • MOUNTINGC-Face Removable Base
    • MOTOR RPM 60Hz1200
    • MOTOR RPM 50Hz1000
    • RPM1200/1000
    • PHASE3
    • VOLTAGE208-230/460@ 60 HERTZ
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6203
    • WEIGHT48
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERC400
    • CATALOG NO.C400
    • 50 Hertz FL eFF73.00 Percent
    • ASSEMBLYNAN
    • KILOWATS0.75
    • FL EFFICIENCY77
    • 50 Hertz SF1.15
    • 50 Hertz Voltage190/380
    • MODEL NUMBER145TTFR5382
    • 50 Hertz HP3/4
    • STARTING TYPEAcross the Line
    • 50 Hertz kW0.56
    • NEMA DESIGNB
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • KVA-CODEK
    • BEARING-DRIVE-END6203
    • IP CODE43
    • INSULATION CLASSF
    • FL AMPS3.8-4/2
    • ORIENTATIONHorizontal
    • 50 Hertz FL Amps3.8/1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:62