Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Brakemotor, D400, 56C17F5352, 1/3HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Marathon Motors Brakemotor, D400, 56C17F5352, 1/3HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Item #: WBB869454

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $437.95 ea.
3+ $418.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Brakemotor, D400, 56C17F5352, 1/3HP, 115/208-230V, 1800RPM, 56C FR, 1PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDMarathon Motors
    • MOUNTINGC-Face Removable Base
    • MOTOR RPM 60Hz1800
    • MOTOR RPM 50Hz1500
    • RPM1800
    • PHASE1
    • VOLTAGE115/208-230@ 60 HERTZ
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • OPPOSITE END BEARING6203
    • WEIGHT33
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERD400
    • CATALOG NO.D400
    • NEMA DESIGNN
    • KVA-CODEN
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 Only
    • STARTING TYPECap Start Ind Run
    • INSULATION CLASSB
    • 50 Hertz FL Amps7/3.5
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • FL AMPS6.6/3.1-3.3
    • MODEL NUMBER56C17F5352
    • FL EFFICIENCY55
    • IP CODE43
    • 50 Hertz Voltage110/220
    • 50 Hertz HP1/4
    • 50 Hertz SF1
    • 50 Hertz kW0.19
    • KILOWATS0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!