

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Marathon Motors Brakemotor, K456, 5K49KN4573, 1/2HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV |
| |
|
 |
|
 |
|
 |
|
|
|
Marathon Motors Brakemotor, K456, 5K49KN4573, 1/2HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB868858
|
|
|
|
Price: $633.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Brakemotor, K456, 5K49KN4573, 1/2HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV
Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.
Click for Connection Drawing
|
| Product Specifications |
| HORSEPOWER |
1/2@ 60 HERTZ |
| ENCLOSURE |
TENV |
| FRAME |
56 |
| BRAND |
Marathon Motors |
| MOUNTING |
Rigid |
| RPM |
1800@ 60 HERTZ |
| PHASE |
3 |
| VOLTAGE |
230/460@ 60 HERTZ |
| DUTY |
Continuous |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
Ball |
| CSA |
Y |
| CATALOG NO. |
K456 |
| OPPOSITE END BEARING SIZE |
6203 |
| NEMA DESIGN |
B |
| STARTING TYPE |
Across the Line |
| IP CODE |
54 |
| DRIVE END BEARING SIZE |
6203 |
| ASSEMBLY |
NAN |
| 60 HERTZ FL Eff |
78.50% |
| 60 HERTZ SF |
1 |
| 60 HERTZ FL AMPS |
1.8/.9 |
| 60 HERTZ kW |
0.37 |
| MODEL NUMBER |
5K49KN4573 |
| WEIGHT IN LBS. |
31 |
| KVA-CODE |
L |
| BEARING-DRIVE-END |
Ball |
| INSULATION CLASS |
B |
|
|
|
|
|
|