Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Brakemotor, K458, 5K49PN4564, 3/4HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Marathon Motors Brakemotor, K458, 5K49PN4564, 3/4HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV

Item #: WBB869137

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $692.00 ea.
3+ $663.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Brakemotor, K458, 5K49PN4564, 3/4HP, 230/460V, 1800RPM, 56 FR, 3PH, TENV

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETENV
    • FRAME56
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230/460@ 60 HERTZ
    • DUTYContinuous
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6203
    • WEIGHT36
    • CSAY
    • MANUFACTURERS PART NUMBERK458
    • CATALOG NO.K458
    • FL AMPS2.5/1.25
    • MODEL NUMBER5K49PN4564
    • STARTING TYPEAcross the Line
    • INSULATION CLASSB
    • NEMA DESIGNB
    • BEARING-DRIVE-END6203
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • KVA-CODEL
    • IP CODE43
    • ASSEMBLYNAN
    • FL EFFICIENCY80
    • KILOWATS0.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:21