|
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Marathon Motors Brakemotor, K461, 5K49UN4566, 1HP, 230/460V, 1800RPM, 143T FR, 3PH, TENV |
| |
|
 |
|
 |
|
 |
|
|
|
Marathon Motors Brakemotor, K461, 5K49UN4566, 1HP, 230/460V, 1800RPM, 143T FR, 3PH, TENV
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB868852
|
|
|
|
Price: $905.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Brakemotor, K461, 5K49UN4566, 1HP, 230/460V, 1800RPM, 143T FR, 3PH, TENV
Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.
Click for Connection Drawing
|
| Product Specifications |
| HORSEPOWER |
1@ 60 HERTZ |
| ENCLOSURE |
TENV |
| FRAME |
143T |
| BRAND |
Marathon Motors |
| MOUNTING |
Rigid |
| RPM |
1800@ 60 HERTZ |
| PHASE |
3 |
| VOLTAGE |
230/460@ 60 HERTZ |
| DUTY |
Continuous |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
Ball |
| CSA |
Y |
| CATALOG NO. |
K461 |
| MODEL NUMBER |
5K49UN4566 |
| IP CODE |
44 |
| 60 HERTZ kW |
0.75 |
| 60 HERTZ FL AMPS |
3.2/1.6 |
| 60 HERTZ SF |
1 |
| 60 HERTZ FL Eff |
82.50% |
| ASSEMBLY |
NAN |
| DRIVE END BEARING SIZE |
6205 |
| OPPOSITE END BEARING SIZE |
6203 |
| NEMA DESIGN |
B |
| STARTING TYPE |
Across the Line |
| WEIGHT IN LBS. |
47 |
| INSULATION CLASS |
B |
| BEARING-DRIVE-END |
Ball |
| KVA-CODE |
L |
|
|
|
|
|
|