Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Brake Motors (314)
Remove
Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC
Remove

      Items
Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC


Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC
Email This Page Printer Friendly Version
Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB869179
Price: $872.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Brakemotor, K526, 5K49KN6369, 1/2HP, 230/460V, 1200RPM, 56 FR, 3PH, TEFC

Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.

Click for Connection Drawing


Product Specifications
HORSEPOWER 1/2@ 60 HERTZ
ENCLOSURE TEFC
FRAME 56
BRAND Marathon Motors
MOUNTING Rigid
RPM 1200@ 60 HERTZ
PHASE 3
VOLTAGE 230/460@ 60 HERTZ
DUTY Continuous
AMBIENT TEMP C 40
OPPOSITE END BEARING Ball
CSA Y
CATALOG NO. K526
ASSEMBLY NAN
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203
NEMA DESIGN B
STARTING TYPE Across the Line
60 HERTZ FL Eff 70.00%
60 HERTZ SF 1
60 HERTZ FL AMPS 2.4/1.2
60 HERTZ kW 0.37
MODEL NUMBER 5K49KN6369
WEIGHT IN LBS. 33
IP CODE 54
BEARING-DRIVE-END Ball
KVA-CODE K
INSULATION CLASS B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)