Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Oriental Motor, Clutch & Brake Motor, CBI540-701WU, 1/19 HP, Parallel Shaft Gearhead
See all 3 items in product family

Oriental Motor, Clutch & Brake Motor, CBI540-701WU, 1/19 HP, Parallel Shaft Gearhead

Item #: WBB1111835

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $562.00
Product Information
Product Q&A
Oriental Motor, Clutch & Brake Motor, CBI540-701WU, 1/19 HP, Parallel Shaft Gearhead

This compact precision motor is equipped with an internal clutch and brake mechanism. This combination makes it ideal for applications involving frequent START/STOP operation, positioning, indexing, jogging and incremental feeding. Suitable for high-frequency operation,Compact design, Highly reliable gearheads. Permissible Overhang Load0.39 In. From Shaft End = 56 Lb, 0.79 In. From Shaft End = 78 Lb. Insulation Class- Class B: 266°F (130°C). Insulation Resistance- 100 M Ω or more when 500 VDC Is Applied.

Product Specifications

    • HORSEPOWER0.05
    • BRANDOriental Motor®
    • MOTOR RPM 60Hz500
    • RPM500
    • AMBIENT TEMP C 14°F - 122°F, Nonfreezing
    • SHAFT TYPEParallel Shaft Gearhead
    • MANUFACTURERS PART NUMBERCBI540-701WU
    • MOTOR TYPEClutch & Brake
    • SAFETY STANDARDSUL, CSA, EN, CE
    • ROHS COMPLIANTNo
    • PERMISSIBLE THRUST22 Lb
    • GEAR RATIO (X:1)3.6 :1
    • FREQUENCY60
    • PRODUCT LINEOriental Motor®
    • OUTPUT CURRENT AMPS0.67 At 115 VAC ,0.68 At 110 VAC
    • DEGREE OF PROTECTIONIP20
    • OUTPUT POWER1/19 HP
    • is_motorYes
    • HOLDING BRAKE TORQUE (OZ-IN)210
    • AMBIENT HUMIDITY85% Maximum Noncondensing
    • TEMPERATURE RISE144°F (80°C)
    • CE MARKINGLow Voltage Directives
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.