Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Brake Motor 1/2HP, 1140RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid
See all 19 items in product family

Leeson Motors 3-Phase Brake Motor 1/2HP, 1140RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid

Item #: WBB588410

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,131.00 Save up to 44%
Qty Price
1-2 $657.00 ea.
3+ $629.00 ea.
Product Information
Customer Review
Product Q&A
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1140
    • RPM1140
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS--
    • COMPATIBLE WITH/REPLACESBaldor BM3539, Marathon K526
    • HERTZ60
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • LENGTH INCHES16-3/8
    • MANUFACTURERS PART NUMBER114149.00
    • HEIGHT INCHES9-5/8
    • WIDTH INCHES10-5/8
    • APPLICATIONSPoultry Feeders, Silo Unloaders, Crop Drying Fans, Compressors, Conveyors, Pumps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:25