Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Brake Motors (314)
Remove
Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C
Remove

      Items
Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C


Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C
Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587606
List Price $1,291.00    Save 40%
Price: $772.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.

Product Specifications
HORSEPOWER 1.5/1
FRAME 145
BRAND Leeson
MOUNTING Rigid C
RPM 1740/1440
PHASE 3
VOLTAGE 208-230/460
NAMEPLATE AMPS --
HERTZ 60/50
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
CATALOG NO. G121051.00
APPLICATIONS Unit And Baggage Handling, Conveyors, Packaging Equipment, Elevators, Machine To


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

From $515.00
More Info
Add to Cart
Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

From $1,020.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)