Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Brake Motor 1.5HP, 1725/1425RPM, 56, TEFC, 208-230/460V, 60/50HZ, 40C,1.15SF
See all 54 items in product family

Leeson Motors 3-Phase Brake Motor 1.5HP, 1725/1425RPM, 56, TEFC, 208-230/460V, 60/50HZ, 40C,1.15SF

Item #: WBB588319

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,270.00 Save up to 44%
Qty Price
1-2
$738.00 ea.
3+ $707.00 ea.
Product Information
Product Q&A
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1725
    • MOTOR RPM 50Hz1425
    • RPM1725/1425
    • PHASE3
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS--
    • COMPATIBLE WITH/REPLACESBaldor VBM3554, Marathon K1494
    • HERTZ60/50
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • LENGTH INCHES14-5/8
    • MANUFACTURERS PART NUMBER116768.00
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES11-1/4
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre

Be the First to Ask a Question!