

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson 3-Phase Brake Motor 5HP, 1725RPM, 184, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, C Face |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Brake Motors
>
Leeson Brake Motors, Three-Phase, Drip-Proof, Rigid Base
>
Leeson 3-Phase Brake Motor 5HP, 1725RPM, 184, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, C Face
|
|
|
Leeson 3-Phase Brake Motor 5HP, 1725RPM, 184, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, C Face
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB587943
|
|
|
| List Price $2,234.00 Save 42% |
|
Price: $1,304.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.
|
| Product Specifications |
| HORSEPOWER |
5 |
| FRAME |
184 |
| BRAND |
Leeson |
| MOUNTING |
C Face |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| NAMEPLATE AMPS |
-- |
| HERTZ |
60 |
| CONSTRUCTION |
Rolled Steel |
| AMBIENT TEMP C |
40C |
| ENCLOSURE TYPE |
TEFC |
| LENGTH INCHES |
14-5/8 |
| CATALOG NO. |
131611.00 |
| APPLICATIONS |
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
| HEIGHT INCHES |
11-1/4 |
| WIDTH INCHES |
10-1/2 |
|
|
|
|
 |
|
|