

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Motor - 1/2HP, 208-230/460V, 1725RPM, DP, C Face Mount, 1.25 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 1/2HP, 208-230/460V, 1725RPM, DP, C Face Mount, 1.25 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217751
|
|
|
| List Price $792.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$462.95 ea. |
| 6+ |
$441.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Brake Motor: 1/2HP, 1725RPM, 56 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.25 Service Factor, C Face Mount. Fail-safe positive, stop and hold brake motors. Brakes are spring set. Load is stopped automatically when power is turned off. Brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 VAC, 60 Hz. Click here to see our full selection of Motor Brakes.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Baldor: VBM3108 |
|
| Product Specifications |
| HORSEPOWER |
1/2 |
| ENCLOSURE |
DP |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
C Face |
| RPM |
1725 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
2/1 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.25 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
74 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6203 |
| WEIGHT |
31 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6T17DC53CC |
| UPC |
69172001331 |
| CATALOG NO. |
114156.00 |
|
|
|
|
 |
|
|