Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1/2HP, 208-230/460V, 1725RPM, DP, Rigid C Mount, 1.25 S.F.
See all 3 items in product family

Leeson Motors - 1/2HP, 208-230/460V, 1725RPM, DP, Rigid C Mount, 1.25 S.F.

Item #: WBB217675

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $801.00 Save up to 44%
Qty Price
1-2 $464.95 ea.
3+ $444.95 ea.
Product Information
Customer Review
Product Q&A
Brake Motor: 1/2HP, 1725RPM, 56 Frame, Drip-Proof (DP), 208-230/460V, 3PH, Continuous duty, No thermal protection, 1.25 Service Factor, Rigid C Mount.

Fail-safe positive, stop and hold brake motors. Brakes are spring set. Load is stopped automatically when power is turned off. LEESON brake motors feature a power off manual release for convenience, and for use in case of a power failure. The manual release resets automatically. The standard brake is manufactured by Stearns. The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor. Three phase motors have brake coils rated 230/460 VAC, 60 Hz. Single phase brake coils are 115/230 VAC, 60 Hz.


Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREDP
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2/1
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT29
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T17DK7FF
    • UPC69172000988
    • MANUFACTURERS PART NUMBER111326.00
    • FL EFFICIENCY74
    • BEARING-DRIVE-END6203
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:24