Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

UNIMOUNT® Brakemotor, TEFC Motor, 2 HP, 3-Phase, 1735 RPM, BMU2S2AFCR
See all 42 items in product family

UNIMOUNT® Brakemotor, TEFC Motor, 2 HP, 3-Phase, 1735 RPM, BMU2S2AFCR

Item #: WBB467343

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $951.00 ea.
3+ $915.00 ea.
Product Information
Customer Review
Product Q&A
US Motors UNIMOUNT® Brakemotor, Totally Enclosed Fan Cooled (TEFC) Motor, 2 HP, 3-Phase, 1735 RPM Motor
  • UNIMOUNT® Brakemotor
  • Totally Enclosed Fan Cooled (TEFC) Motor
  • C-Face Footless

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • BRANDUS Motors
    • MOTOR RPM 60Hz1735
    • RPM1735
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.25
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed