Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Brake Motors (314)
Remove
US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor, BR2S2A3
Remove

      Items
US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor, BR2S2A3 US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor, BR2S2A3


US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor, BR2S2A3
US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor, BR2S2A3
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB468035
Quantity Discount
QTY Price
1-5 $1,396.00 ea.
6+ $1,331.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Brake, 2 HP, 3-Phase, 1745 RPM Motor
  • Definite Purpose
  • Totally Enclosed Fan Cooled (TEFC) Motor
  • FCR Series
  • Brakemotor
  • Footed
Product Specifications
HORSEPOWER 2
RPM 1745
PHASE 3
VOLTAGE 208-230/460
HERTZ 60/50
SERVICE FACTOR 1.15
INSULATION CLASS F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

Baldor Motor KBL3406, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3414L, TEFC, F1

From $515.00
More Info
Add to Cart
Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

Baldor Motor BM3556T, 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEFC, F1

From $1,020.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)