

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
 |
 |
Sub Category |
 |
| Commercial Motors (78) |
|
|
|
|
 |
Baldor Motor CHM144A, .25 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1710 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CHM144A, .25 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1710
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388086
|
|
|
| List Price $235.00 Save up to 53% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$115.95 ea. |
| 6+ |
$110.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .25 AIR OVERHP,1725RPM,3PH,60HZ,48Z,1710
Features:- Automatic thermal overload
- Ball bearings
- Extended thru-bolts
- Resilient cushion rings
- Reversible rotation
- Rugged steel frame
- Suitable for mounting in any position
- Terminal panel with quick connections on single phase
Typical Applications: Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
.25 AIR OVER |
| ENCLOSURE |
TEAO |
| FRAME |
48Z |
| BRAND |
Baldor |
| MOUNTING |
Resilient |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
18 |
| BALDOR CATALOG NUMBER |
CHM144A |
| SPEC. NUMBER |
17K042W382 |
| DESIGN CODE |
B |
| FL AMPS |
1/.5 |
| POLES |
4 |
| C-DIMENSION INCHES |
11.46 |
| DRIVE END FLANGE |
Standard |
| 208V AMPS |
1.1 |
| FL EFFICIENCY |
69.5 |
| INSULATION-CLASS |
B |
| KVA-CODE |
L |
| POWER-FACTOR |
-- |
| SERIAL-NUMBER |
-- |
| SERVICE-FACTOR-AMPS |
1.1/.55 |
| THERMAL-SELECT |
N |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|