Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Commercial Motors (78)
Remove
Baldor Motor CHM244A, .33 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1712
Remove

      Items
Baldor Motor CHM244A, .33 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1712 Baldor Motor CHM244A, .33 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1712


Baldor Motor CHM244A, .33 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1712
Baldor Motor CHM244A, .33 AIR OVERHP, 1725RPM, 3PH, 60HZ, 48Z, 1712
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB387767
List Price $247.00    Save up to 53%
Quantity Discount
QTY Price
1-5 $121.95 ea.
6+ $116.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .33 AIR OVERHP,1725RPM,3PH,60HZ,48Z,1712

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER .33 AIR OVER
ENCLOSURE TEAO
FRAME 48Z
BRAND Baldor
MOUNTING Resilient
RPM 1725
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 20
C-DIMENSION INCHES 11.46
DRIVE END FLANGE Standard
THERMAL-SELECT N
SERVICE-FACTOR-AMPS 1.4/.7
POLES 4
FL AMPS 1.3/.65
DESIGN CODE B
BALDOR CATALOG NUMBER CHM244A
SPEC. NUMBER 17K042W381
SERIAL-NUMBER --
POWER-FACTOR --
KVA-CODE K
INSULATION-CLASS B
FL EFFICIENCY 72
208V AMPS 1.4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

From $137.95
More Info
Add to Cart
Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

From $120.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)