Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Commercial Motors (78)
Remove
Baldor Motor RHM244A, .33HP, 1725RPM, 3PH, 60HZ, 48, 1712M, OPEN, F1
Remove

      Items
Baldor Motor RHM244A, .33HP, 1725RPM, 3PH, 60HZ, 48, 1712M, OPEN, F1 Baldor Motor RHM244A, .33HP, 1725RPM, 3PH, 60HZ, 48, 1712M, OPEN, F1


Baldor Motor RHM244A, .33HP, 1725RPM, 3PH, 60HZ, 48, 1712M, OPEN, F1
Baldor Motor RHM244A, .33HP, 1725RPM, 3PH, 60HZ, 48, 1712M, OPEN, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390652
List Price $232.00    Save up to 53%
Quantity Discount
QTY Price
1-5 $114.95 ea.
6+ $109.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .33HP,1725RPM,3PH,60HZ,48,1712M,OPEN,F1

Features:
  • Automatic thermal overload
  • Ball bearings
  • High service factors
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel base
  • Terminal panel with quick connections on single phase
Typical Applications:
Fans for heating, ventilation and air conditioning blowers | Designed for applications having moderate starting leads

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 0.33
ENCLOSURE OPEN
FRAME 48
BRAND Baldor
MOUNTING Resilient
RPM 1725
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.25
AMBIENT TEMP C 40
WEIGHT 18
FL EFFICIENCY 68.8
INSULATION-CLASS B
KVA-CODE L
POWER-FACTOR --
SPEC. NUMBER 17K021W373
FL AMPS 1.5/.75
DESIGN CODE B
BALDOR CATALOG NUMBER RHM244A
POLES 4
SERVICE-FACTOR-AMPS 1.7/.85
THERMAL-SELECT N
C-DIMENSION INCHES 10.46
208V AMPS 1.7
DRIVE END FLANGE Standard


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

From $137.95
More Info
Add to Cart
Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

From $120.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)