Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Commercial Motors (78)
Remove
Baldor Motor RHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56, 1724M, OPEN, F1, N
Remove

      Items
Baldor Motor RHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56, 1724M, OPEN, F1, N Baldor Motor RHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56, 1724M, OPEN, F1, N


Baldor Motor RHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56, 1724M, OPEN, F1, N
Baldor Motor RHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56, 1724M, OPEN, F1, N
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390614
List Price $341.00    Save up to 53%
Quantity Discount
QTY Price
1-5 $167.95 ea.
6+ $160.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 1HP,1725RPM,3PH,60HZ,56,1724M,OPEN,F1,N

Features:
  • Automatic thermal overload
  • Ball bearings
  • High service factors
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel base
  • Terminal panel with quick connections on single phase
Typical Applications:
Fans for heating, ventilation and air conditioning blowers | Designed for applications having moderate starting leads

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE OPEN
FRAME 56
BRAND Baldor
MOUNTING Resilient
RPM 1725
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 28
KVA-CODE L
INSULATION-CLASS B
POWER-FACTOR 65
SERIAL-NUMBER --
SPEC. NUMBER 17K007W354
BALDOR CATALOG NUMBER RHM545A
DESIGN CODE B
FL AMPS 3.8/1.9
POLES 4
SERVICE-FACTOR-AMPS --
THERMAL-SELECT N
C-DIMENSION INCHES 11.72
DRIVE END FLANGE Standard
FL EFFICIENCY 74
208V AMPS 3.6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

Baldor Motor RL345A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1718L, OPEN, F1, N

From $137.95
More Info
Add to Cart
Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N

From $120.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)