

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
 |
 |
Sub Category |
 |
| Commercial Motors (78) |
|
|
|
|
 |
Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor RSP3451A, .5HP, 1725RPM, 1PH, 60HZ, 56, 1716S, OPEN, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB390585
|
|
|
| List Price $260.00 Save up to 53% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$126.95 ea. |
| 6+ |
$120.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,1725RPM,1PH,60HZ,56,1716S,OPEN,F1,N
Features:- 1.25 Service Factor
- Automatic Thermal Overload
- Ball Bearings
- Reversible Rotation
- Rugged Steel Base
- Terminal Panel with Quick Connections
- Base Notched with Mounting Holes for NEMA 48 and 56
Typical Applications: Air Conditioning Equipment, Blowers, Fans, Designed for Applications with Moderate Starting Loads
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
OPEN |
| FRAME |
56 |
| BRAND |
Baldor |
| MOUNTING |
Resilient |
| RPM |
1725 |
| PHASE |
1 |
| VOLTAGE |
115 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
20 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
17K020W440 |
| BALDOR CATALOG NUMBER |
RSP3451A |
| DESIGN CODE |
- |
| FL AMPS |
7.2 |
| POLES |
4 |
| SERVICE-FACTOR-AMPS |
8.4 |
| THERMAL-SELECT |
N |
| C-DIMENSION INCHES |
11.12 |
| DRIVE END FLANGE |
Standard |
| POWER-FACTOR |
67 |
| KVA-CODE |
M |
| INSULATION-CLASS |
B |
| 208V AMPS |
-- |
| FL EFFICIENCY |
66 |
|
|
|
|
|
|