Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Baldor Light Industrial/Commercial Motor, RHM645A, 3 PH, 1.5 HP, 208-230/460 V, 1725 RPM, OPAO, 56H

Item #: WBB909950

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-5 $212.95 ea.
6+ $203.95 ea.
Add to list
Product Information
Product Q&A
Baldor Light Industrial/Commercial Motor, RHM645A, 3 PH, 1.5 HP, 208-230/460 V, 1725 RPM, OPAO, 56H

Baldor's new Light Industrial / Commercial Motor line offers many ratings designed for applications with low to medium starting torque requirements. The Baldor Light Industrial / Commercial Motor line brings Baldor's reputation for high quality designs to commercial applications with a cost-effective offering. This definite purpose product line is designed for certain applications requiring NEMA 48 and 56 motors rated between 1/4 and 1 1/2 HP, in both single and three phase ratings. Typical applications include: Jet Pump, Heating and Cooling, Ventilation, Air Conditioning, Blowers, Direct Drive Fans, Condenser Fans, and Pedestal Fans.

Features
  • Automatic thermal overload
  • Ball bearings
  • High service factors
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel base
  • Terminal panel with quick connections on single phase
Application(s)
  • Fans for heating, ventilation and air conditioning blowers | Designed for applications having moderate starting leads

Documents are in PDF format

Product Specifications

  • HORSEPOWER1.5
  • ENCLOSUREOPAO
  • FRAME56H
  • BRANDBaldor
  • RPM1725
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • MANUFACTURERS PART NUMBERRHM645A
  • POWER-FACTOR72
  • DESIGN CODEB
  • TYPELight-Industrial Motor
  • INSULATION CLASSB
  • SPECIFICATION NUMBER19K017W065
  • C-DIMENSION INCHES12.04
  • KVA-CODEK
  • FL EFFICIENCY78.5
  • FL AMPS5-4.8/2.4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.