Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Compressor Duty Motors (59)
Remove
WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH
Remove

      Items
WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH


WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH
Picture may not represent actual product
WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB880761
Price: $693.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Compressor Duty Motor, 00718OS1CCD215T, 7.5 HP, 1800 RPM, 208-230 Volts, ODP, 1 PH

These high quality motors are designed to meet the high torque requirements of air compressor loads. Ball bearings designs and manual reset thermal protection are standard features on all ratings. These heavy duty motors are rolled steel constructions NEMA 56 frames. Special electrical and mechanical features ensure reliable service and long motor life.

Product Specifications
HORSEPOWER 7.5
ENCLOSURE ODP
FRAME 215T
BRAND WEG
MOUNTING Foot Mount
RPM 1800
PHASE 1
VOLTAGE 208-230
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER 00718OS1CCD215T
KILOWATS 5.5
C-DIMENSION INCHES 19.660
TYPE Compressor Duty Motors
FL AMPS 31.3
FL EFFICIENCY 84.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor - 7.5HP, 208-230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.

Leeson Motor - 7.5HP, 208-230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.

From $453.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)