Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Compressor Duty Motor, 00718OT3PCD213T, 7.5 HP, 1800 RPM, 200 Volts, ODP, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

WEG Compressor Duty Motor, 00718OT3PCD213T, 7.5 HP, 1800 RPM, 200 Volts, ODP, 3 PH

Item #: WBB880692

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $593.00 ea.
3+ $568.00 ea.
Product Information
Customer Review
Product Q&A
WEG Compressor Duty Motor, 00718OT3PCD213T, 7.5 HP, 1800 RPM, 200 Volts, ODP, 3 PH

These high quality motors are designed to meet the high torque requirements of air compressor loads. Ball bearings designs and manual reset thermal protection are standard features on all ratings. These heavy duty motors are rolled steel constructions NEMA 56 frames. Special electrical and mechanical features ensure reliable service and long motor life.

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSUREODP
    • FRAME213T
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE200
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER00718OT3PCD213T
    • FL EFFICIENCY91
    • TYPECompressor Duty Motors
    • C-DIMENSION INCHES14.291
    • KILOWATS5.5
    • FL AMPS20.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the length and diameter of the shaft on this motor. I need a shaft one inch in diameter. Because the hole on my pulley is one inch also my pulley is made for 2 belts.

Question Asked By: Lacey , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23