Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.
See all 22 items in product family

Leeson Motors - 1HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.

Item #: WBB217445

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $477.00 Save up to 44%
Qty Price
1-2 $276.95 ea.
3+ $264.95 ea.
Product Information
Customer Review
Product Q&A
Compressor Duty Motor: 1HP, 1740RPM, 143 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.

Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class F copper windings. Class F varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.



Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREDP
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1740
    • RPM1740
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor L1318T, Marathon C188
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONSelective CCW
    • WEIGHT41
    • ULY
    • CSAY
    • LEESON MODEL NO.C143C17DB3JJ
    • UPC69172001490
    • MANUFACTURERS PART NUMBER120044.00
    • DESIGNCapacitor Start Inductor Run
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY75
    • FL AMPS12.8/6.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25