

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 2HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 2HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217510
|
|
|
| List Price $696.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$406.95 ea. |
| 6+ |
$387.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Compressor Duty Motor: 2HP, 1740RPM, 182 Frame, Drip-Proof (DP), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount. Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction. Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension. Electrical Features: High efficiency energy saving designs. Class "F" copper windings. Class "F" varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
|
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
DP |
| FRAME |
182 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1740 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
24.5/13-12.4 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
72 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1-1/8 |
| SHAFT LENGTH INCHES |
2-1/4 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6206 |
| WEIGHT |
66 |
| UL |
N |
| CSA |
Y |
| LEESON MODEL NO. |
P182C17DB10AA |
| UPC |
69172001784 |
| CATALOG NO. |
131536.00 |
|
|
|
|
 |
|
|