Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Air Compressor, 2 HP, 1-Phase, 3450 RPM Motor, 3768
See all 3 items in product family

US Motors Air Compressor, 2 HP, 1-Phase, 3450 RPM Motor, 3768

Item #: WBB467556

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $386.95 ea.
3+ $372.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Air Compressor, 2 HP, 1-Phase, 3450 RPM Motor
  • Special Application Air Compressor
  • Single Phase
  • Open Dripproof (ODP)

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • BRANDUS Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1
    • BREAK DOWN TORQUE112.9 OZFT
    • LOCKED ROTOR AMPS80.83
    • LOCKED ROTOR TORQUE93.78 OZFT
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!